Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill, Spotting & Centering Drill, 3/16 Drill, 5/8 Flute Length Carbide Quick Change

  • Mfr # SPD-187-082

  • Zoro # G111239853


product price: $32.79
/ea

Key Features

Overall Length
2 in
Drill Bit Size
3/16 in
Point Angle
82 Degrees
Flute Length
5/8 in
Shank Diameter
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-187-082
Zoro #
G111239853
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 in
Drill Bit Size
3/16 in
Flute Length
5/8 in
Shank Diameter
3/16 in

Details

Point Angle
82 Degrees
Finish - Machining
UN

Description

0.1875 3/16 Drill Dia X 0.625 5/8 Flute Length Carbide Quick Change - Spotting & Centering Drill

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.