Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill, Spotting & Centering Drill, 3/4 Drill, 1.125 1-1/8 Flute Length Carbide Quick Change

  • Mfr # SPD1-750-100X

  • Zoro # G311240093


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 in
Drill Bit Size
3/4 in
Point Angle
100 Degrees
Flute Length
1-1/8 in
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD1-750-100X
Zoro #
G311240093
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 in
Drill Bit Size
3/4 in
Flute Length
1-1/8 in
Shank Diameter
3/4 in

Details

Point Angle
100 Degrees
Finish - Machining
AlTiN

Description

0.7500 3/4 Drill Dia X 1.125 1-1/8 Flute Length Carbide Quick Change - Spotting & Centering Drill, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.