Zoro Homepage

Drill, Spotting & Centering Drill, 5/16 Drill, 3/4 Flute Length Carbide Quick Change

  • Mfr # SPD-312-120X

  • Zoro # G611240106


product price: $48.15
/ea

Key Features

Overall Length
2-1/2 in
Drill Bit Size
5/16 in
Point Angle
120 Degrees
Flute Length
3/4 in
Shank Diameter
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPD-312-120X
Zoro #
G611240106
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2 in
Drill Bit Size
5/16 in
Flute Length
3/4 in
Shank Diameter
5/16 in

Details

Point Angle
120 Degrees
Finish - Machining
AlTiN

Description

0.3125 5/16 Drill Dia X3/4 Flute Length Carbide Quick Change - Spotting & Centering Drill, Altin Coated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.