Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia

  • Mfr # DM-187-4120X

  • Zoro # G0998946


product price: $43.25
/ea

Key Features

End Mill Style
Drill Mill
Number of Flutes
4
Finish
AlTiN
Overall Length
2"
Length of Cut
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-187-4120X
Zoro #
G0998946
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Length of Cut
5/8"
Milling Dia.
3/16"
Shank Dia.
3/16"

Details

End Mill Style
Drill Mill
Number of Flutes
4
Finish
AlTiN
Point Angle
120 Degrees

Description

0.1875" (3/16) Cutter DIA x 0.625" (5/8) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.