Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill, 2 & 4 Flute, 0.1875" (3/16) Cutter dia, Finish: UN

  • Mfr # DM-187-2120

  • Zoro # G0993687


product price: $32.27
/ea

Key Features

End Mill Style
Drill Mill
Number of Flutes
2
Finish
UN
Overall Length
2"
Shank Dia.
3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-187-2120
Zoro #
G0993687
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Milling Dia.
3/16"
Length of Cut
5/8"

Details

End Mill Style
Drill Mill
Number of Flutes
2
Finish
UN
Point Angle
120 Degrees

Description

0.1875" (3/16) Cutter DIA x 0.625" (5/8) Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.