Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/End Mill, 2 & 4 Flute, 0.2500" (1/4) Cutter dia

  • Mfr # DM-250-4120

  • Zoro # G0995446


product price: $42.49
/ea

Key Features

End Mill Style
Drill Mill
Number of Flutes
4
Finish
UN
Overall Length
2-1/2"
Shank Dia.
1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-250-4120
Zoro #
G0995446
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
1/4"
Length of Cut
3/4"
Milling Dia.
1/4"

Details

End Mill Style
Drill Mill
Number of Flutes
4
Finish
UN
Point Angle
120 Degrees

Description

0.2500" (1/4) Cutter DIA x 0.750" (3/4) Length of Cut x 120° included Carbide Drill/End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.