Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Micro 100 Drill/End Mill, 2 & 4 Flute, 0.4375" (7/16) Cutter dia, Length of Cut: 1" DM-437-2120X

Drill/End Mill, 2 & 4 Flute, 0.4375" (7/16) Cutter dia, Length of Cut: 1" (Discontinued)

  • Mfr # DM-437-2120X
  • Zoro # G0993696
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM-437-2120X
Zoro #
G0993696
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Length of Cut
1"
Milling Dia.
7/16"
Shank Dia.
7/16"

Details

End Mill Style
Drill Mill
Number of Flutes
2
Finish
AlTiN
Point Angle
120 Degrees

Description

0.4375" (7/16) Cutter DIA x 1.000" (1) Length of Cut x 120° included Carbide Drill/End Mill, 2 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.