
End Mill, 2 Flute, Ball, 0.200 mm Cutter dia, Finish: NACRO
Mfr # BEFM-002-030K
Zoro # G0984797
product price: $73.39
/eaKey Features
Number of Flutes
2
Length of Cut
0.30 mm
Shank Dia.
3.000 mm
Overall Length
37.5 mm
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEFM-002-030K
Zoro #
G0984797
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.30 mm
Shank Dia.
3.000 mm
Overall Length
37.5 mm
Milling Dia.
0.200 mm
Details
Number of Flutes
2
End Mill Style
Ball
Finish
NACRO
Description
0.200 mm Cutter DIA x 0.30 mm Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.