Zoro Homepage
This item is Discontinued.
Micro 100 End Mill, 2 Flute, Ball, 0.400 mm Cutter dia, Finish: UN BEFM-004-060

End Mill, 2 Flute, Ball, 0.400 mm Cutter dia, Finish: UN (Discontinued)

  • Mfr # BEFM-004-060
  • Zoro # G0979775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEFM-004-060
Zoro #
G0979775
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.60 mm
Shank Dia.
3.000 mm
Milling Dia.
0.400 mm
Overall Length
37.5 mm

Details

Number of Flutes
2
Finish
UN
End Mill Style
Ball

Description

0.400 mm Cutter DIA x 0.60 mm Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.