Zoro Homepage

End Mill, 2 Flute, Ball, 0.500 mm Cutter dia, Finish: UN

  • Mfr # BEFM-005-070

  • Zoro # G0981540


product price: $39.29
/ea

Key Features

Number of Flutes
2
Length of Cut
0.70 mm
Shank Dia.
3.000 mm
End Mill Style
Ball
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEFM-005-070
Zoro #
G0981540
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.70 mm
Shank Dia.
3.000 mm
Milling Dia.
0.500 mm
Overall Length
37.5 mm

Details

Number of Flutes
2
End Mill Style
Ball
Finish
UN

Description

0.500 mm Cutter DIA x 0.70 mm Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.