Zoro Homepage

End Mill, 2 Flute, Ball, 0.600 mm Cutter dia

  • Mfr # BEFM-006-300K

  • Zoro # G0984499


product price: $55.29
/ea

Key Features

Number of Flutes
2
Length of Cut
0.90 mm
Shank Dia.
3.000 mm
End Mill Style
Ball
Milling Dia.
0.600 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEFM-006-300K
Zoro #
G0984499
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.90 mm
Shank Dia.
3.000 mm
Milling Dia.
0.600 mm
Overall Length
37.5 mm
Neck Dia.
0.550 mm

Details

Number of Flutes
2
End Mill Style
Ball
Finish
NACRO

Description

0.600 mm Cutter DIA x 0.90 mm Length of Cut x 3.00 mm Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.