Zoro Homepage

End Mill, 2 Flute, Ball, 1.500 mm Cutter dia

  • Mfr # BEFM-015-1000K

  • Zoro # G0997598


product price: $59.85
/ea

Key Features

Number of Flutes
2
Length of Cut
2.20 mm
Shank Dia.
3.000 mm
Neck Dia.
1.400 mm
Finish
NACRO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEFM-015-1000K
Zoro #
G0997598
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2.20 mm
Shank Dia.
3.000 mm
Neck Dia.
1.400 mm
Milling Dia.
1.500 mm
Overall Length
37.5 mm

Details

Number of Flutes
2
Finish
NACRO
End Mill Style
Ball

Description

1.500 mm Cutter DIA x 2.20 mm Length of Cut x 10.00 mm Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.