Zoro Homepage

End Mill, 2 Flute, Ball, 2.500 mm Cutter dia

  • Mfr # BEFM-025-300K

  • Zoro # G1000888


product price: $46.19
/ea

Key Features

Number of Flutes
2
Length of Cut
3.00 mm
Shank Dia.
3.000 mm
Milling Dia.
2.500 mm
Finish
NACRO
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEFM-025-300K
Zoro #
G1000888
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3.00 mm
Shank Dia.
3.000 mm
Milling Dia.
2.500 mm
Overall Length
37.5 mm

Details

Number of Flutes
2
Finish
NACRO
End Mill Style
Ball

Description

2.500 mm Cutter DIA x 3.00 mm Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.