Zoro Homepage
This item is Discontinued.
Micro 100 End Mill, 2 Flute, Ball, 3.0 mm Cutter dia BEFM-030-1000

End Mill, 2 Flute, Ball, 3.0 mm Cutter dia (Discontinued)

  • Mfr # BEFM-030-1000
  • Zoro # G0997144
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEFM-030-1000
Zoro #
G0997144
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3.00 mm
Shank Dia.
6.000 mm
Neck Dia.
2.900 mm
Overall Length
56.5 mm
Milling Dia.
3.000 mm

Details

Number of Flutes
2
Finish
UN
End Mill Style
Ball

Description

3.000 mm Cutter DIA x 3.00 mm Length of Cut x 10.00 mm Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.