Zoro Homepage
This item is Discontinued.
Micro 100 End Mill, 2 Flute, Corner Radius, 0.1875" (3/16) Cutter dia, Finish: UN MEF-187-1500-015

End Mill, 2 Flute, Corner Radius, 0.1875" (3/16) Cutter dia, Finish: UN (Discontinued)

  • Mfr # MEF-187-1500-015
  • Zoro # G1001046
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-187-1500-015
Zoro #
G1001046
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1/64"
Shank Dia.
1/4"
Milling Dia.
3/16"
Overall Length
3"
Length of Cut
0.200"
Neck Dia.
0.1830"

Details

Number of Flutes
2
Finish
UN
End Mill Style
Corner Radius

Description

0.1875" (3/16) Cutter DIA x 0.015" (1/64) Radius x 0.200" Length of Cut x 1.500" (1-1/2) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.