Zoro Homepage
This item is Discontinued.
Micro 100 End Mill, 2 Flute, Corner Radius, 0.1875" (3/16) Cutter dia MEF-187-750-015K

End Mill, 2 Flute, Corner Radius, 0.1875" (3/16) Cutter dia (Discontinued)

  • Mfr # MEF-187-750-015K
  • Zoro # G1000784
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-187-750-015K
Zoro #
G1000784
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
1/64"
Shank Dia.
1/4"
Length of Cut
0.200"
Overall Length
2-1/2"
Neck Dia.
0.1830"
Milling Dia.
3/16"

Details

Number of Flutes
2
Finish
NACRO
End Mill Style
Corner Radius

Description

0.1875" (3/16) Cutter DIA x 0.015" (1/64) Radius x 0.200" Length of Cut x 0.750" (3/4) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.