Zoro Homepage

End Mill, 2 Flute, Corner Radius, 0.800 mm Cutter dia

  • Mfr # MEFM-008-700-05

  • Zoro # G0995035


product price: $50.09
/ea

Key Features

Corner Radius
0.05 mm
Number of Flutes
2
Finish
UN
Shank Dia.
3.000 mm
Length of Cut
1.20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEFM-008-700-05
Zoro #
G0995035
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.05 mm
Shank Dia.
3.000 mm
Length of Cut
1.20 mm
Neck Dia.
0.750 mm
Overall Length
38.0 mm
Milling Dia.
0.800 mm

Details

Number of Flutes
2
Finish
UN
End Mill Style
Corner Radius

Description

0.800 mm Cutter DIA x 0.05 mm Radius x 1.20 mm Length of Cut x 7.00 mm Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.