Zoro Homepage

End Mill, 2 Flute, Corner Radius, 1.200 mm Cutter dia

  • Mfr # MEFM-012-600-10K

  • Zoro # G0989450


product price: $59.29
/ea

Key Features

Corner Radius
0.10 mm
Number of Flutes
2
Finish
NACRO
Shank Dia.
3.000 mm
Neck Dia.
1.100 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEFM-012-600-10K
Zoro #
G0989450
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.10 mm
Shank Dia.
3.000 mm
Neck Dia.
1.100 mm
Length of Cut
1.80 mm
Overall Length
38.0 mm
Milling Dia.
1.200 mm

Details

Number of Flutes
2
Finish
NACRO
End Mill Style
Corner Radius

Description

1.200 mm Cutter DIA x 0.10 mm Radius x 1.80 mm Length of Cut x 6.00 mm Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.