Zoro Homepage
This item is Discontinued.
Micro 100 End Mill, 2 Flute, Corner Radius, 1.500 mm Cutter dia MEFM-015-1000-25

End Mill, 2 Flute, Corner Radius, 1.500 mm Cutter dia (Discontinued)

  • Mfr # MEFM-015-1000-25
  • Zoro # G0992804
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEFM-015-1000-25
Zoro #
G0992804
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.25 mm
Shank Dia.
3.000 mm
Neck Dia.
1.400 mm
Milling Dia.
1.500 mm
Length of Cut
2.20 mm
Overall Length
38.0 mm

Details

Number of Flutes
2
Finish
UN
End Mill Style
Corner Radius

Description

1.500 mm Cutter DIA x 0.25 mm Radius x 2.20 mm Length of Cut x 10.00 mm Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.