Zoro Homepage
This item is Discontinued.
Micro 100 End Mill, 2 Flute, Corner Radius, 5.0 mm Cutter dia MEFM-050-1500-25

End Mill, 2 Flute, Corner Radius, 5.0 mm Cutter dia (Discontinued)

  • Mfr # MEFM-050-1500-25
  • Zoro # G0990257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEFM-050-1500-25
Zoro #
G0990257
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.25 mm
Shank Dia.
6.000 mm
Overall Length
57.0 mm
Neck Dia.
4.900 mm
Milling Dia.
5.000 mm
Length of Cut
6.00 mm

Details

Number of Flutes
2
Finish
UN
End Mill Style
Corner Radius

Description

5.000 mm Cutter DIA x 0.25 mm Radius x 6.00 mm Length of Cut x 15.00 mm Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 2 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.