
End Mill, 2 Flute, Square, 1.0 mm Cutter dia, Finish: NACRO
Mfr # MEFM-010-900K
Zoro # G0986644
product price: $59.35
/eaKey Features
Number of Flutes
2
Length of Cut
1.50 mm
Shank Dia.
3.000 mm
Overall Length
38.0 mm
Finish
NACRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEFM-010-900K
Zoro #
G0986644
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.50 mm
Shank Dia.
3.000 mm
Overall Length
38.0 mm
Neck Dia.
0.950 mm
Milling Dia.
1.000 mm
Details
Number of Flutes
2
Finish
NACRO
End Mill Style
Square
Description
1.000 mm Cutter DIA x 1.50 mm Length of Cut x 9.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.