
End Mill, 2 Flute, Square, 1.0 mm Cutter dia
Mfr # MEFM-010-900
Zoro # G0988960
product price: $47.85
/eaKey Features
Number of Flutes
2
Length of Cut
1.50 mm
Shank Dia.
3.000 mm
Overall Length
38.0 mm
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MEFM-010-900
Zoro #
G0988960
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
1.50 mm
Shank Dia.
3.000 mm
Overall Length
38.0 mm
Milling Dia.
1.000 mm
Neck Dia.
0.950 mm
Details
Number of Flutes
2
End Mill Style
Square
Finish
UN
Description
1.000 mm Cutter DIA x 1.50 mm Length of Cut x 9.00 mm Reach Carbide Square End Mill for Steels and High Temperature Alloys, 2 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.