Zoro Homepage

End Mill, 3 Flute, Ball, 0.0200" Cutter dia

  • Mfr # BEF-020-150-3

  • Zoro # G0980369


product price: $52.39
/ea

Key Features

Number of Flutes
3
Length of Cut
0.030"
Shank Dia.
1/8"
Milling Dia.
0.0200"
Overall Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-020-150-3
Zoro #
G0980369
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.030"
Shank Dia.
1/8"
Milling Dia.
0.0200"
Overall Length
1-1/2"
Neck Dia.
0.0190"

Details

Number of Flutes
3
End Mill Style
Ball
Finish
UN

Description

0.0200" Cutter DIA x 0.030" Length of Cut x 0.150" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.