
End Mill, 3 Flute, Ball, 0.0200" Cutter dia
Mfr # BEF-020-250-3K
Zoro # G0980238
product price: $58.79
/eaKey Features
Number of Flutes
3
Length of Cut
0.030"
Shank Dia.
1/8"
Finish
NACRO
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEF-020-250-3K
Zoro #
G0980238
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.030"
Shank Dia.
1/8"
Overall Length
1-1/2"
Neck Dia.
0.0190"
Milling Dia.
0.0200"
Details
Number of Flutes
3
Finish
NACRO
End Mill Style
Ball
Description
0.0200" Cutter DIA x 0.030" Length of Cut x 0.250" (1/4) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.