Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3 Flute, Ball, 0.0313" Cutter dia

  • Mfr # BEF-031-047-3

  • Zoro # G0981470


product price: $37.89
/ea

Key Features

Number of Flutes
3
Length of Cut
3/64"
Shank Dia.
1/8"
Milling Dia.
0.0313"
Overall Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-031-047-3
Zoro #
G0981470
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/64"
Shank Dia.
1/8"
Milling Dia.
0.0313"
Overall Length
1-1/2"

Details

Number of Flutes
3
Finish
UN
End Mill Style
Ball

Description

0.0313" Cutter DIA x 0.047" (3/64) Length of Cut Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.