Zoro Homepage

End Mill, 3 Flute, Ball, 0.0313" Cutter dia, Shank Dia.: 1/8"

  • Mfr # BEF-031-375-3

  • Zoro # G0984970


product price: $51.99
/ea

Key Features

Number of Flutes
3
Length of Cut
3/64"
Shank Dia.
1/8"
Neck Dia.
0.0290"
Overall Length
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-031-375-3
Zoro #
G0984970
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/64"
Shank Dia.
1/8"
Neck Dia.
0.0290"
Overall Length
1-1/2"
Milling Dia.
0.0313"

Details

Number of Flutes
3
End Mill Style
Ball
Finish
UN

Description

0.0313" Cutter DIA x 0.047" (3/64) Length of Cut x 0.375" (3/8) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.