
End Mill, 3 Flute, Ball, 0.0400" Cutter dia
Mfr # BEF-040-250-3
Zoro # G0989819
product price: $45.65
/eaKey Features
Number of Flutes
3
Length of Cut
0.060"
Shank Dia.
1/8"
Overall Length
1-1/2"
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEF-040-250-3
Zoro #
G0989819
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.060"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
0.0400"
Neck Dia.
0.0380"
Details
Number of Flutes
3
End Mill Style
Ball
Finish
UN
Description
0.0400" Cutter DIA x 0.060" Length of Cut x 0.250" (1/4) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.