
End Mill, 3 Flute, Ball, 0.0469" (3/64) Cutter dia, Overall Length: 1-1/2"
Mfr # BEF-047-150-3
Zoro # G0997290
product price: $49.15
/eaKey Features
Number of Flutes
3
Length of Cut
0.071"
Shank Dia.
1/8"
Finish
UN
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BEF-047-150-3
Zoro #
G0997290
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.071"
Shank Dia.
1/8"
Neck Dia.
0.0450"
Milling Dia.
3/64"
Overall Length
1-1/2"
Details
Number of Flutes
3
Finish
UN
End Mill Style
Ball
Description
0.0469" (3/64) Cutter DIA x 0.071" Length of Cut x 0.150" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.