Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Mill, 3 Flute, Ball, 0.0600" Cutter dia

  • Mfr # BEF-060-350-3

  • Zoro # G1001168


product price: $50.55
/ea

Key Features

Number of Flutes
3
Length of Cut
0.090"
Shank Dia.
1/8"
Neck Dia.
0.0560"
Milling Dia.
0.0600"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-060-350-3
Zoro #
G1001168
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.090"
Shank Dia.
1/8"
Neck Dia.
0.0560"
Milling Dia.
0.0600"
Overall Length
1-1/2"

Details

Number of Flutes
3
Finish
UN
End Mill Style
Ball

Description

0.0600" Cutter DIA x 0.090" Length of Cut x 0.350" Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.