Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Finish: NACRO BEF-078-250-3K

End Mill, 3 Flute, Ball, 0.0781" (5/64) Cutter dia, Finish: NACRO (Discontinued)

  • Mfr # BEF-078-250-3K
  • Zoro # G0990430
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BEF-078-250-3K
Zoro #
G0990430
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.117"
Shank Dia.
1/8"
Neck Dia.
0.0740"
Milling Dia.
5/64"
Overall Length
1-1/2"

Details

Number of Flutes
3
Finish
NACRO
End Mill Style
Ball

Description

0.0781" (5/64) Cutter DIA x 0.117" Length of Cut x 0.250" (1/4) Reach Carbide Ball End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.