Zoro Homepage
This item is Discontinued.
Micro 100 End Mill, 3 Flute, Corner Radius, 0.0600" Cutter dia, Corner Radius: 0.005" MEF-060-200-3-005

End Mill, 3 Flute, Corner Radius, 0.0600" Cutter dia, Corner Radius: 0.005" (Discontinued)

  • Mfr # MEF-060-200-3-005
  • Zoro # G0988568
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-060-200-3-005
Zoro #
G0988568
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.005"
Shank Dia.
1/8"
Milling Dia.
0.0600"
Neck Dia.
0.0560"
Overall Length
1-1/2"
Length of Cut
0.090"

Details

Number of Flutes
3
Finish
UN
End Mill Style
Corner Radius

Description

0.0600" Cutter DIA x 0.005" Radius x 0.090" Length of Cut x 0.200" Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.