Zoro Homepage

End Mill, 3 Flute, Square, 0.0100" Cutter dia, Finish: UN

  • Mfr # MEF-010-075-3

  • Zoro # G0992646


product price: $67.25
/ea

Key Features

Number of Flutes
3
Length of Cut
1/64"
Shank Dia.
1/8"
Overall Length
1-1/2"
Finish
UN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MEF-010-075-3
Zoro #
G0992646
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/64"
Shank Dia.
1/8"
Overall Length
1-1/2"
Neck Dia.
0.0090"
Milling Dia.
0.0100"

Details

Number of Flutes
3
Finish
UN
End Mill Style
Square

Description

0.0100" Cutter DIA x 0.015" (1/64) Length of Cut x 0.075" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.