
End Mill, 3 Flute, Square, 0.0150" (1/64) Cutter dia, Neck Dia.: 0.0140"
Mfr # MEF-015-200-3
Zoro # G1002330
product price: $62.39
/eaKey Features
Number of Flutes
3
Length of Cut
0.023"
Shank Dia.
1/8"
Overall Length
1-1/2"
Finish
UN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEF-015-200-3
Zoro #
G1002330
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.023"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
1/64"
Neck Dia.
0.0140"
Details
Number of Flutes
3
Finish
UN
End Mill Style
Square
Description
0.0150" (1/64) Cutter DIA x 0.023" Length of Cut x 0.200" Reach Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.