
End Mill, 3 Flute, Square, 0.0250" Cutter dia, Finish: NACRO
Mfr # MEF-025-038-3K
Zoro # G0981997
product price: $42.89
/eaKey Features
Number of Flutes
3
Length of Cut
0.038"
Shank Dia.
1/8"
Overall Length
1-1/2"
End Mill Style
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEF-025-038-3K
Zoro #
G0981997
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.038"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
0.0250"
Details
Number of Flutes
3
End Mill Style
Square
Finish
NACRO
Description
0.0250" Cutter DIA x 0.038" Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.