
End Mill, 3 Flute, Square, 0.0350" Cutter dia, Finish: NACRO
Mfr # MEF-035-053-3K
Zoro # G0989679
product price: $39.95
/eaKey Features
Number of Flutes
3
Length of Cut
0.053"
Shank Dia.
1/8"
Overall Length
1-1/2"
Finish
NACRO
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MEF-035-053-3K
Zoro #
G0989679
UPC #
-
Country of Origin
United States
Dimensions
Length of Cut
0.053"
Shank Dia.
1/8"
Overall Length
1-1/2"
Milling Dia.
0.0350"
Details
Number of Flutes
3
Finish
NACRO
End Mill Style
Square
Description
0.0350" Cutter DIA x 0.053" Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 3 Flutes, nACRo® Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.