Zoro Homepage

End Mill, 3 Flute, Square, 0.5000" (1/2) Cutter dia, Finish: ZrN

  • Mfr # ARM-5125-3S

  • Zoro # G0985515


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Length of Cut
1-1/4"
Shank Dia.
1/2"
Overall Length
3-1/2"
Finish
ZrN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM-5125-3S
Zoro #
G0985515
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4"
Shank Dia.
1/2"
Overall Length
3-1/2"
Milling Dia.
1/2"

Details

Number of Flutes
3
Finish
ZrN
End Mill Style
Square

Description

0.5000" (1/2) Cutter DIA x 1.250" (1-1/4) Length of Cut Carbide Square End Mill for Aluminum Alloys, 3 Flutes, ZrN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.