Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Micro 100 End Mill, 4 Flute, Corner Radius, 0.2500" (1/4) Cutter dia, Neck Dia.: 0.2300" VLR-250-4

End Mill, 4 Flute, Corner Radius, 0.2500" (1/4) Cutter dia, Neck Dia.: 0.2300" (Discontinued)

  • Mfr # VLR-250-4
  • Zoro # G0992768
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLR-250-4
Zoro #
G0992768
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.020"
Shank Dia.
1/4"
Length of Cut
1/2"
Overall Length
4"
Milling Dia.
1/4"
Neck Dia.
0.2300"

Details

Number of Flutes
4
Finish
UN
End Mill Style
Corner Radius

Description

0.2500" (1/4) Cutter DIA x 0.020" Radius x 0.500" (1/2) Length of Cut x 2.500" (2-1/2) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.