End Mill, 4 Flute, Corner Radius, 0.3125" (5/16) Cutter dia, Length of Cut: 5/8"

  • Mfr # VLR-312-4

  • Zoro # G0992454


product price: $92.69
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.020"
Number of Flutes
4
Finish
UN
Shank Dia.
5/16"
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLR-312-4
Zoro #
G0992454
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.020"
Shank Dia.
5/16"
Length of Cut
5/8"
Neck Dia.
0.2930"
Overall Length
4"
Milling Dia.
5/16"

Details

Number of Flutes
4
Finish
UN
End Mill Style
Corner Radius

Description

0.3125" (5/16) Cutter DIA x 0.020" Radius x 0.625" (5/8) Length of Cut x 2.625" (2-5/8) Reach Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.