Zoro Homepage

End Mill, 4 Flute, Corner Radius, 0.5000" (1/2) Cutter dia, Finish: AlTiN

  • Mfr # VHM-5125-4X

  • Zoro # G0993906


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Corner Radius
0.030"
Number of Flutes
4
Finish
AlTiN
Shank Dia.
1/2"
Length of Cut
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VHM-5125-4X
Zoro #
G0993906
UPC #
-
Country of Origin
United States

Dimensions

Corner Radius
0.030"
Shank Dia.
1/2"
Length of Cut
1-1/4"
Overall Length
3-1/2"
Milling Dia.
1/2"

Details

Number of Flutes
4
Finish
AlTiN
End Mill Style
Corner Radius

Description

0.5000" (1/2) Cutter DIA x 0.030" Radius x 1.250" (1-1/4) Length of Cut Carbide Corner Radius End Mill for Steels and High Temperature Alloys, 4 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.