Zoro Homepage
This item is Discontinued.
Micro 100 End Mill, 4 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: UN SHR-250-4

End Mill, 4 Flute, Square, 0.2500" (1/4) Cutter dia, Finish: UN (Discontinued)

  • Mfr # SHR-250-4
  • Zoro # G0984316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHR-250-4
Zoro #
G0984316
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
3/4"
Shank Dia.
1/4"
Overall Length
2-1/2"
Milling Dia.
1/4"

Details

Number of Flutes
4
Finish
UN
End Mill Style
Square

Description

0.2500" (1/4) Cutter DIA x 0.750" (3/4) Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.