Zoro Homepage
This item is Discontinued.
Micro 100 End Mill, 4 Flute, Square, 0.7500" (3/4) Cutter dia SHL-750-4

End Mill, 4 Flute, Square, 0.7500" (3/4) Cutter dia (Discontinued)

  • Mfr # SHL-750-4
  • Zoro # G0979818
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHL-750-4
Zoro #
G0979818
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2-1/2"
Shank Dia.
3/4"
Overall Length
5"
Milling Dia.
3/4"

Details

Number of Flutes
4
End Mill Style
Square
Finish
UN

Description

0.7500" (3/4) Cutter DIA x 2.500" (2-1/2) Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.