Zoro Homepage
This item is Discontinued.
Micro 100 End Mill, 4 Flute, Square, 16.0 mm Cutter dia SHLM-160-4

End Mill, 4 Flute, Square, 16.0 mm Cutter dia (Discontinued)

  • Mfr # SHLM-160-4
  • Zoro # G0982934
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHLM-160-4
Zoro #
G0982934
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
75.00 mm
Shank Dia.
16.000 mm
Overall Length
150.0 mm
Milling Dia.
16.000 mm

Details

Number of Flutes
4
Finish
UN
End Mill Style
Square

Description

16.000 mm Cutter DIA x 75.00 mm Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.