Zoro Homepage

End Mill, 5 Flute, Square, 0.6250" (5/8) Cutter dia, Finish: UN

  • Mfr # VLM-625-5

  • Zoro # G0992244


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
5
Length of Cut
2-1/4"
Shank Dia.
5/8"
Overall Length
5"
Milling Dia.
5/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VLM-625-5
Zoro #
G0992244
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
2-1/4"
Shank Dia.
5/8"
Overall Length
5"
Milling Dia.
5/8"

Details

Number of Flutes
5
End Mill Style
Square
Finish
UN

Description

0.6250" (5/8) Cutter DIA x 2.250" (2-1/4) Length of Cut Carbide Square End Mill for Steels and High Temperature Alloys, 5 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.