Zoro Homepage
This item is Discontinued.
Micro 100 End Mill, Square, 2, 3, 4 Flute, 0.5000" (1/2) Cutter dia, Finish: UN GEM-5125-4

End Mill, Square, 2, 3, 4 Flute, 0.5000" (1/2) Cutter dia, Finish: UN (Discontinued)

  • Mfr # GEM-5125-4
  • Zoro # G0984237
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GEM-5125-4
Zoro #
G0984237
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1-1/4"
Shank Dia.
1/2"
Overall Length
3-1/2"
Milling Dia.
1/2"

Details

Number of Flutes
4
Finish
UN
End Mill Style
Square

Description

0.5000" (1/2) Cutter DIA x 1.250" (1-1/4) Length of Cut Carbide Square End Mill, 4 Flutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.