Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Micro 100 End Mill, Square, 3 Flute, Tapered End Mill, 0.1250" (1/8) Cutter dia, Shank Dia.: 1/4" TSM-250-3X

End Mill, Square, 3 Flute, Tapered End Mill, 0.1250" (1/8) Cutter dia, Shank Dia.: 1/4" (Discontinued)

  • Mfr # TSM-250-3X
  • Zoro # G0979608
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSM-250-3X
Zoro #
G0979608
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
1/2"
Shank Dia.
1/4"
Overall Length
2-1/2"
Milling Dia.
1/8"

Details

Number of Flutes
3
End Mill Style
Square
Finish
AlTiN
Taper Angle Per Side
3 Degrees
Included Angle
6 Degrees

Description

0.1250" (1/8) Cutter DIA x 0.500" (1/2) Length of Cut Carbide Tapered Square End Mill, 3 Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.