
Engraving Cutter, Tipped Off, Double Ended, 0.2500" (1/4) Shank dia, Included Angle: 90 Degrees
Mfr # RNC-250-2X
Zoro # G1001755
product price: $61.15
/eaKey Features
Overall Length
2-1/2"
Shank Dia.
1/4"
Included Angle
90 Degrees
Split Length
3/8"
Finish
AlTiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RNC-250-2X
Zoro #
G1001755
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2-1/2"
Shank Dia.
1/4"
Split Length
3/8"
Tip Width
1/8"
Details
Included Angle
90 Degrees
Finish
AlTiN
End
Engraving
Offset
0.004"
Description
0.2500" (1/4) Shank DIA x 90° included Carbide Tipped Engraver, n/a Flutes, AlTiN Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.