Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Micro 100 Engraving Cutter, Tipped Off, Single Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" RNC-187-1X

Engraving Cutter, Tipped Off, Single Ended, 0.1875" (3/16) Shank dia, Overall Length: 2" (Discontinued)

  • Mfr # RNC-187-1X
  • Zoro # G0994527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNC-187-1X
Zoro #
G0994527
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2"
Shank Dia.
3/16"
Split Length
3/8"
Tip Width
0.094"

Details

Included Angle
90 Degrees
Finish
AlTiN
End
Engraving
Offset
0.004"

Description

0.1875" (3/16) Shank DIA x 90° included Carbide Tipped Engraver, n/a Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.