Zoro Homepage
This item is Discontinued.
Micro 100 Engraving Cutter, Tipped Off, Single Ended, 0.3750" (3/8) Shank dia, Split Length: 1/2" RNC-375-1X

Engraving Cutter, Tipped Off, Single Ended, 0.3750" (3/8) Shank dia, Split Length: 1/2" (Discontinued)

  • Mfr # RNC-375-1X
  • Zoro # G0996590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNC-375-1X
Zoro #
G0996590
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/2"
Shank Dia.
3/8"
Split Length
1/2"
Tip Width
3/16"

Details

Included Angle
90 Degrees
Finish
AlTiN
End
Engraving
Offset
0.004"

Description

0.3750" (3/8) Shank DIA x 90° included Carbide Tipped Engraver, n/a Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.