Zoro Homepage
This item is Discontinued.
Micro 100 Engraving Cutter, Tipped Off, Single Ended, 0.5000" (1/2) Shank dia RSC-500-1X

Engraving Cutter, Tipped Off, Single Ended, 0.5000" (1/2) Shank dia (Discontinued)

  • Mfr # RSC-500-1X
  • Zoro # G0996520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RSC-500-1X
Zoro #
G0996520
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3"
Shank Dia.
1/2"
Split Length
5/8"
Tip Width
1/4"

Details

Included Angle
60 Degrees
Finish
AlTiN
End
Engraving
Offset
0.004"

Description

0.5000" (1/2) Shank DIA x 60° included Carbide Tipped Engraver, n/a Flutes, AlTiN Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.