Zoro Homepage

Engraving Tool

  • Mfr # RNC-125-23

  • Zoro # G7952052


product price: $30.49
/ea

Key Features

Overall Length
3 in
Shank Dia.
1/8 in
Length of Cut
3/8 in
Finish - Machining
Uncoated
Material - Machining
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNC-125-23
Zoro #
G7952052
UPC #
728709169995
Country of Origin
United States

Dimensions

Overall Length
3 in
Shank Dia.
1/8 in
Length of Cut
3/8 in
Split Length
3/8 in
Tip Dia.
.004 in
Tip Width
1/16"
Tip Diameter
0.004 in

Details

Finish - Machining
Uncoated
Material - Machining
Carbide
Included Angle
90 Degrees
Single End/Double End
Double
Item
Engraving Tool
End
Double
Angle
90 Degrees
Cutting Direction
Right Hand
Shape
Conical
Finish
Bright (Uncoated)
Material
Carbide
Number of Pieces
1
Cutting Direction - Machining
Right Hand
Tip Angle
90 Degrees
Measurement System
Inch
List Number
RNC
Drilling Tool Configuration
Individual
End Mill Application
Finishing
Primary Material Application
Steel
Primary Material Application ISO Code
P
Offset
0.004"

Description

Engraving Tool, Double, 90 Degrees , Carbide, Uncoated, Inch, .004 in, 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.